Beli omron infrared thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  3. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  4. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.199.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  5. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  6. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  7. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  8. Non Brand Local Thermometer Alkohol
    Mulai

    Rp47.900

    Non Brand Local Thermometer Alkohol
    atribut:
    • Length (mm): 300
    • Temperature Range (°C): -10 to +110
    • Division (°C): 1
  9. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  10. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  11. SK SATO Glass Thermometer Alcohol
    Mulai

    Rp98.900

    SK SATO Glass Thermometer Alcohol
    Deskripsi:
    A simple user-friendly thermometer with red kerosene (30 cm, 0 to 105°C, 1°C graduation, packedin a cylinder)
  12. Ludwig Schneider Liquid Thermometer
    Mulai

    Rp1.499.900

    Ludwig Schneider Liquid Thermometer
    Deskripsi:
    Menampilkan hasil suhu yang akurat dan stabil dengan cairan berwarna mencolok. Cocok digunakan di laboratorium, industri makanan, atau ruang penyimpanan.
    atribut:
    • Capillary Form: Yellow back round
  13. Alla France Hydrometer
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  14. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.299.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  15. Ludwig Schneider Precision Hydrometer API Grade
    18%
    Mulai

    Rp1.799.900

    Ludwig Schneider Precision Hydrometer API Grade
    atribut:
    • Reference Temperature (°F): 60
  16. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
Daftar Harga omron infrared thermometer Terbaru October 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
Oxford Precision Food Safety Infrared ThermometerRp2.199.900
FLUKE Infrared ThermometerRp1.399.900
Benetech Infrared ThermometerRp339.900
GEA Wheelchair (Kursi Roda)Rp2.399.900
ZOYI Infrared ThermometerRp349.900
Non Brand Local Thermometer AlkoholRp47.900
Hioki Infrared ThermometerRp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait